Shop APOLLO
See all product information
Create Account
Coupling - Reducing
- Mfr # 10066005
- Zoro # G224223947
product price:Â
$
77.25
/ea
Key Features
Fitting Side 2 Connection Type
Press-fit
Fitting Side 1 Copper Tube Size
2 in
Operating Temperature - Maximum
250 Degrees F
Standards
CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61
Compatible Tube Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10066005
- Zoro #
- G224223947
- UPC #
- 683264660052
- Country of Origin
- United States
- Item
- Crimp Coupling
- Fitting Side 2 Connection Type
- Press-fit
- Operating Temperature - Maximum
- 250 Degrees F
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61
- Compatible Tube Material
- Copper
- Operating Pressure - Maximum
- 300 psi
- Fitting Material
- Copper
- Series
- ApolloPress
- O-Ring Material
- EPDM
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Connector Type
- Coupling
- Center Stop Type
- No Center Stop
- Fitting Side 1 Connection Type
- Press-fit
- For Media Type
- Non-Potable Water, Potable Water
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Color
- Copper
- Resistance Properties
- Corrosion-Resistant
- Operating Temperature - Minimum
- 0 Degrees F
- Material Grade
- C12200
- Finish
- Milled
- Fitting Features
- Rigid
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Wire Color
- Copper
Dimensions
- Fitting Side 1 Copper Tube Size
- 2 in
- Fitting Side 2 Copper Tube Size
- 1 in
- Overall Length
- 2 9/16 in
- Fitting Side 1 Tube Outer Diameter
- 2 1/8 in
- Center-to-End 2 Length
- 2 13/32 in
- Fitting Side 2 Tube Outer Diameter
- 2 in
- Center-to-End 1 Length
- 2 13/32 in
- Wire Rope Length
- 2 9/16 in
- Length
- 2 9/16 in
Description
Crimp Coupling, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 2 9/16 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, Color Copper, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.