Coupling - Reducing
- Mfr # 10066380
- Zoro # G124224013
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Standards
CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61
Center-to-End 1 Length
2 3/16 in
Fitting Side 2 Connection Type
Press-fit
Fitting Side 2 Copper Tube Size
1/2 in
Center-to-End 2 Length
2 3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10066380
- Zoro #
- G124224013
- UPC #
- 683264663800
- Country of Origin
- United States
- Item
- Crimp Coupling
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61
- Fitting Side 2 Connection Type
- Press-fit
- Finish
- Milled
- Fitting Side 1 Connection Type
- Press-fit
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Resistance Properties
- Corrosion-Resistant
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Operating Temperature - Maximum
- 250 Degrees F
- Series
- ApolloPress
- O-Ring Material
- EPDM
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Center Stop Type
- No Center Stop
- Fitting Features
- Rigid
- Color
- Copper
- Connector Type
- Coupling
- Operating Pressure - Maximum
- 300 psi
- Operating Temperature - Minimum
- 0 Degrees F
- For Media Type
- Non-Potable Water, Potable Water
- Material Grade
- C12200
- Fitting Material
- Copper
- Compatible Tube Material
- Copper
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Wire Color
- Copper
Dimensions
- Center-to-End 1 Length
- 2 3/16 in
- Fitting Side 2 Copper Tube Size
- 1/2 in
- Center-to-End 2 Length
- 2 3/16 in
- Fitting Side 1 Copper Tube Size
- 1 1/2 in
- Fitting Side 1 Tube Outer Diameter
- 1 21/32 in
- Fitting Side 2 Tube Outer Diameter
- 1/2 in
- Overall Length
- 2 3/32 in
- Wire Rope Length
- 2 3/32 in
- Length
- 2 3/32 in
Description
Crimp Coupling, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 2 3/32 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, Color Copper, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.