Shop APOLLO
See all product information
Create Account
Tee - Reducing
- Mfr # 10066604
- Zoro # G824224177
product price:Â
$
412.99
/ea
Free Shipping & Returns
Key Features
Standards
CRN, cUL Listed, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, ULC
Overall Length
7 1/4 in
Fitting Side 2 Connection Type
Press-fit
Application
Compression, Climate Control, Personal Care, Vacuum
Fitting Side 3 Connection Type
Press-fit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10066604
- Zoro #
- G824224177
- UPC #
- 683264666047
- Country of Origin
- United States
- Standards
- CRN, cUL Listed, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- Fitting Side 2 Connection Type
- Press-fit
- Application
- Compression, Climate Control, Personal Care, Vacuum
- Fitting Side 3 Connection Type
- Press-fit
- Compatible Tube Material
- Copper
- Fitting Material
- Copper
- Fitting Side 1 Connection Type
- Press-fit
- Operating Temperature - Maximum
- 250 Degrees F
- Material Grade
- C12200
- Series
- ApolloPress
- O-Ring Material
- EPDM
- Item
- Crimp Reducing Tee
- Operating Temperature - Minimum
- 0 Degrees F
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Ridgid, Rothenberger, Stanley-Virax
- Operating Pressure - Maximum
- 300 psi
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Color
- Copper
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Connector Type
- Reducer
- For Media Type
- Compressed Air, Coolants, Gases, Potable Water
- Includes Center Stop
- Dimple Center Stop
- Finish
- Milled
- Fitting Features
- Rigid
- Wire Color
- Copper
Dimensions
- Overall Length
- 7 1/4 in
- Fitting Side 2 Copper Tube Size
- 2 in
- Fitting Side 1 Copper Tube Size
- 3 in
- Fitting Side 3 Copper Tube Size
- 2 in
- Wire Rope Length
- 7 1/4 in
- Length
- 7 1/4 in
Description
Crimp Reducing Tee, Application Compression, Climate Control, Personal Care, Vacuum, Fitting Material Copper, Includes Center Stop Dimple Center Stop, Material Grade C12200, O-Ring Material EPDM, Overall Length 7 1/4 in, Standards CRN, cUL Listed, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.