Shop APOLLO
See all product information
Create Account
Fitting Reducer
- Mfr # 10018010
- Zoro # G425075253
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Fitting Side 2 Tube Outer Diameter
2 in
Fitting Side 2 Copper Tube Size
2 in
Fitting Features
Rigid
Center Stop Type
No Center Stop
Connector Type
Reducer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10018010
- Zoro #
- G425075253
- UPC #
- 683264180109
- Country of Origin
- Hungary
- Fitting Features
- Rigid
- Center Stop Type
- No Center Stop
- Connector Type
- Reducer
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Application
- Sprinkler, Climate Control
- O-Ring Material
- EPDM
- Finish
- Milled
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Operating Temperature - Maximum
- 250 Degrees F
- Fitting Side 1 Connection Type
- FTG
- Operating Temperature - Minimum
- 0 Degrees F
- Series
- ApolloPress
- Fitting Side 2 Connection Type
- Press-fit
- Standards
- ANSI/IAPMO/CAN Z1117, CSA TIL-MSE 13, NSF/ANSI 372, NSF/ANSI 61
- Material Grade
- C12200
- Operating Pressure - Maximum
- 300 psi
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- For Media Type
- Non-Potable Water, Potable Water
- Item
- Crimp Reducer
- Compatible Tube Material
- Copper
- Fitting Material
- Copper
Dimensions
- Fitting Side 2 Tube Outer Diameter
- 2 in
- Fitting Side 2 Copper Tube Size
- 2 in
- Center-to-End 2 Length
- 2 1/16 in
- Fitting Side 1 Tube Outer Diameter
- 3 1/8 in
- Center-to-End 1 Length
- 2 1/16 in
- Overall Length
- 4 7/8 in
- Fitting Side 1 Copper Tube Size
- 3 in
Description
Crimp Reducer, Application Sprinkler, Climate Control, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 4 7/8 in, Flange Outside Diameter Not Applicable, Standards ANSI/IAPMO/CAN Z1117, CSA TIL-MSE 13, NSF/ANSI 372, NSF/ANSI 61, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.