Shop APOLLO
See all product information
Create Account
Fitting Reducer
- Mfr # 10075332
- Zoro # G825074184
product price:Â
$
39.65
/ea
Key Features
Operating Temperature - Maximum
250 Degrees F
Material Grade
C12200
Fitting Side 2 Tube Outer Diameter
1/2 mm
Fitting Side 2 Copper Tube Size
1/2 in
Compatible Tube Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10075332
- Zoro #
- G825074184
- UPC #
- 683264753327
- Country of Origin
- United States
- Operating Temperature - Maximum
- 250 Degrees F
- Material Grade
- C12200
- Compatible Tube Material
- Copper
- Resistance Properties
- Corrosion-Resistant
- Item
- Crimp Reducer
- For Media Type
- Non-Potable Water, Potable Water
- Fitting Side 1 Connection Type
- FTG
- Fitting Side 2 Connection Type
- Press-fit
- Finish
- Milled
- Series
- ApolloPress
- Application
- Sprinkler, Climate Control
- Operating Pressure - Maximum
- 300 psi
- Standards
- ANSI/IAPMO/CAN Z1117, CSA TIL-MSE 13, NSF/ANSI 372, NSF/ANSI 61
- Center Stop Type
- No Center Stop
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Connector Type
- Reducer
- Operating Temperature - Minimum
- 0 Degrees F
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Fitting Material
- Copper
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- O-Ring Material
- EPDM
- Fitting Features
- Rigid
Dimensions
- Fitting Side 2 Tube Outer Diameter
- 1/2 mm
- Fitting Side 2 Copper Tube Size
- 1/2 in
- Center-to-End 2 Length
- 1 1/32 in
- Center-to-End 1 Length
- 2 9/32 in
- Fitting Side 1 Tube Outer Diameter
- 40 29/32 mm
- Overall Length
- 3 5/16 in
- Fitting Side 1 Copper Tube Size
- 1 1/2 in
Description
Crimp Reducer, Application Sprinkler, Climate Control, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 3 5/16 in, Flange Outside Diameter Not Applicable, Standards ANSI/IAPMO/CAN Z1117, CSA TIL-MSE 13, NSF/ANSI 372, NSF/ANSI 61, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.