POP Safety Valve, 1-1/4 x 1-1/2,175psi
Mfr # 511FFBKMAA0175
Zoro # G0208363
product price: $323.99
/ea
Free Shipping & Returns
Key Features
Inlet Size
1 1/4"
Outlet Size
1 1/2"
Body Material
Bronze
Outlet Type
FNPT
Inlet Type
MNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
511FFBKMAA0175
Zoro #
G0208363
UPC #
670750131974
Country of Origin
United States
Dimensions
Inlet Size
1 1/4"
Outlet Size
1 1/2"
Overall Height
10 1/4 in
Overall Length
9 1/2 in
Outlet Connection Size
1 1/2 in
Inlet Connection Size
1 1/4 in
Description
POP Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 1/4 in, Outlet Size 1 1/2 in, Factory Set Pressure 190 psi, Pressure Range 15 to 300 psi, Disc Material 316 Stainless Steel, Overall Height 5 5/8 in, Overall Length 9 1/2 in, Seat Material Metal, Spring Material Stainless Steel, Temp. Range -320 Degrees to 406 Degrees F, Test Lever Test Lever Included, Standards CRN
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.