Tee - Reducing
- Mfr # 10017780
- Zoro # G825074320
product price:Â
$
465.99
/ea
Free Shipping & Returns
Key Features
Fitting Side 3 Connection Type
Press-fit
Fitting Features
Rigid
Standards
ANSI/IAPMO/CAN Z1117, ASME B16.51, ICC-ES 1002, IPC, IRC, NSF/ANSI 372, NSF/ANSI 61, NSPC, UPC
Series
ApolloPress
Finish
Milled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10017780
- Zoro #
- G825074320
- UPC #
- 683264177802
- Country of Origin
- Hungary
- Fitting Side 3 Connection Type
- Press-fit
- Fitting Features
- Rigid
- Standards
- ANSI/IAPMO/CAN Z1117, ASME B16.51, ICC-ES 1002, IPC, IRC, NSF/ANSI 372, NSF/ANSI 61, NSPC, UPC
- Series
- ApolloPress
- Finish
- Milled
- Material Grade
- C12200
- Operating Pressure - Maximum
- 300 psi
- Operating Temperature - Minimum
- 0 Degrees F
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Ridgid, Rothenberger, Stanley-Virax
- Fitting Side 2 Connection Type
- Press-fit
- Fitting Side 1 Connection Type
- Press-fit
- Connector Type
- Reducer
- Compatible Tube Material
- Copper
- Fitting Material
- Copper
- Application
- Compression, Climate Control, Personal Care
- Item
- Crimp Reducing Tee
- For Media Type
- Compressed Air, Coolants, Gases, Potable Water
- Compatible Copper Tube Type
- Type K, Type L, Type M
- O-Ring Material
- EPDM
- Includes Center Stop
- Dimple Center Stop
- Operating Temperature - Maximum
- 250 Degrees F
Dimensions
- Fitting Side 2 Copper Tube Size
- 4 in
- Overall Length
- 8 1/8 in
- Fitting Side 1 Copper Tube Size
- 4 in
- Fitting Side 3 Copper Tube Size
- 1 1/2 in
Description
Crimp Reducing Tee, Application Compression, Climate Control, Personal Care, Fitting Material Copper, Includes Center Stop Dimple Center Stop, Material Grade C12200, O-Ring Material EPDM, Overall Length 8 1/8 in, Standards ANSI/IAPMO/CAN Z1117, ASME B16.51, ICC-ES 1002, IPC, IRC, NSF/ANSI 372, NSF/ANSI 61, NSPC, UPC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.