Shop APOLLO
See all product information
Create Account
Tee - Reducing
- Mfr # 10066064
- Zoro # G924223896
product price:Â
$
215.99
/ea
Free Shipping & Returns
Key Features
Vacuum Rating
29.2 in Hg @ 0 to 160 Degrees F
Application
Compression, Climate Control, Personal Care, Vacuum
Overall Length
5 29/32 in
Series
ApolloPress
Fitting Side 1 Copper Tube Size
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10066064
- Zoro #
- G924223896
- UPC #
- 683264660649
- Country of Origin
- United States
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Application
- Compression, Climate Control, Personal Care, Vacuum
- Series
- ApolloPress
- Fitting Side 3 Connection Type
- Press-fit
- Fitting Side 2 Connection Type
- Press-fit
- Standards
- CRN, cUL Listed, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- Operating Pressure - Maximum
- 300 psi
- Connector Type
- Reducer
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Ridgid, Rothenberger, Stanley-Virax
- Fitting Material
- Copper
- Fitting Side 1 Connection Type
- Press-fit
- Item
- Crimp Reducing Tee
- Operating Temperature - Maximum
- 250 Degrees F
- Compatible Copper Tube Type
- Type K, Type L, Type M
- For Media Type
- Compressed Air, Coolants, Gases, Potable Water
- Color
- Copper
- Material Grade
- C12200
- Compatible Tube Material
- Copper
- O-Ring Material
- EPDM
- Operating Temperature - Minimum
- 0 Degrees F
- Fitting Features
- Rigid
- Finish
- Milled
- Includes Center Stop
- Dimple Center Stop
- Wire Color
- Copper
Dimensions
- Overall Length
- 5 29/32 in
- Fitting Side 1 Copper Tube Size
- 2 in
- Fitting Side 3 Copper Tube Size
- 2 in
- Fitting Side 2 Copper Tube Size
- 1 1/4 in
- Wire Rope Length
- 5 29/32 in
- Length
- 5 29/32 in
Description
Crimp Reducing Tee, Application Compression, Climate Control, Personal Care, Vacuum, Fitting Material Copper, Includes Center Stop Dimple Center Stop, Material Grade C12200, O-Ring Material EPDM, Overall Length 5 29/32 in, Standards CRN, cUL Listed, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.