Tube Cap
- Mfr # 10012152
- Zoro # G924450681
product price:Â
$
203.99
/ea
Sold in multiples of 10 for
$2,039.90
Free Shipping & Returns
Key Features
Compatible Tube Outer Diameter
4 in
Operating Pressure - Maximum
300 psi
Material Grade
C12200
Series
ApolloPress
For Media Type
Compressed Air, Coolants, Gases, Potable Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10012152
- Zoro #
- G924450681
- UPC #
- 683264121522
- Country of Origin
- Hungary
- Operating Pressure - Maximum
- 300 psi
- Material Grade
- C12200
- Series
- ApolloPress
- For Media Type
- Compressed Air, Coolants, Gases, Potable Water
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Ridgid, Rothenberger, Stanley-Virax
- Operating Temperature - Minimum
- 0 Degrees F
- Fitting Material
- Copper
- Standards
- ANSI/IAPMO/CAN Z1117, ASME B16.51, ICC-ES 1002, IPC, IRC, NSF/ANSI 372, NSF/ANSI 61, NSPC, UPC
- Application
- Compression, Climate Control, Personal Care
- Fitting Connection Type
- Press-fit
- Finish
- Milled
- Item
- Crimp Cap
- Fitting Features
- Rigid
- Includes Center Stop
- No Center Stop
- Operating Temperature - Maximum
- 250 Degrees F
- O-Ring Material
- EPDM
- Compatible Tube Material
- Copper
Dimensions
- Compatible Tube Outer Diameter
- 4 in
- Overall Length
- 4 1/4 in
- Compatible Copper Tube Size
- 4 in
- Wire Rope Length
- 4 1/4 in
- Length
- 4 1/4 in
Description
Crimp Cap, Application Compression, Climate Control, Personal Care, Compatible Copper Tube Size 4 in, Compatible Pipe Size Not Applicable, Fitting Connection Type Press-fit, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 4 1/4 in, Includes Center Stop No Center Stop, Standards ANSI/IAPMO/CAN Z1117, ASME B16.51, ICC-ES 1002, IPC, IRC, NSF/ANSI 372, NSF/ANSI 61, NSPC, UPC, Compatible Copper Tube Type Type K, Type L, Type M
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.