Tee - Reducing
- Mfr # 10077794
- Zoro # G524224101
product price:Â
$
58.45
/ea
Key Features
Fitting Side 1 Copper Tube Size
1 1/4 in
Material Grade
C12200
Standards
CRN, cUL Listed, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, ULC
Color
Copper
Fitting Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10077794
- Zoro #
- G524224101
- UPC #
- 683264777941
- Country of Origin
- Hungary
- Material Grade
- C12200
- Standards
- CRN, cUL Listed, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- Color
- Copper
- Fitting Material
- Copper
- Operating Temperature - Maximum
- 250 Degrees F
- Series
- ApolloPress
- Fitting Side 1 Connection Type
- Press-fit
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Fitting Side 3 Connection Type
- Press-fit
- Connector Type
- Reducer
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Ridgid, Rothenberger, Stanley-Virax
- Application
- Compression, Climate Control, Personal Care, Vacuum
- O-Ring Material
- EPDM
- Operating Temperature - Minimum
- 0 Degrees F
- For Media Type
- Compressed Air, Coolants, Gases, Potable Water
- Operating Pressure - Maximum
- 300 psi
- Fitting Side 2 Connection Type
- Press-fit
- Item
- Crimp Reducing Tee
- Compatible Tube Material
- Copper
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Finish
- Milled
- Includes Center Stop
- Rolled Center Stop
- Fitting Features
- Rigid
- Wire Color
- Copper
Dimensions
- Fitting Side 1 Copper Tube Size
- 1 1/4 in
- Fitting Side 3 Copper Tube Size
- 3/4 in
- Fitting Side 2 Copper Tube Size
- 1 1/4 in
- Overall Length
- 3 29/32 in
- Wire Rope Length
- 3 29/32 in
- Length
- 3 29/32 in
Description
Crimp Reducing Tee, Application Compression, Climate Control, Personal Care, Vacuum, Fitting Material Copper, Includes Center Stop Rolled Center Stop, Material Grade C12200, O-Ring Material EPDM, Overall Length 3 29/32 in, Standards CRN, cUL Listed, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.