Shop APOLLO
See all product information
Create Account
Union - Dielectric
- Mfr # 10077932
- Zoro # G624224186
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Application
Cooling, Climate Control, Vacuum
Connector Type
Union
Fitting Side 1 Connection Type
Press-fit
Standards
ANSI/IAPMO/CAN Z1117, NSF/ANSI 372, NSF/ANSI 61
Fitting Side 2 Copper Tube Size
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10077932
- Zoro #
- G624224186
- UPC #
- 683264779327
- Country of Origin
- United States
- Item
- Crimp Union
- Application
- Cooling, Climate Control, Vacuum
- Connector Type
- Union
- Fitting Side 1 Connection Type
- Press-fit
- Standards
- ANSI/IAPMO/CAN Z1117, NSF/ANSI 372, NSF/ANSI 61
- Operating Temperature - Minimum
- 0 Degrees F
- For Media Type
- Non-Potable Water, Potable Water
- O-Ring Material
- EPDM
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Resistance Properties
- Corrosion-Resistant
- Material Grade
- C11000
- Finish
- Milled
- Operating Pressure - Maximum
- 300 psi
- Fitting Side 2 Connection Type
- FNPT
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Center Stop Type
- No Center Stop
- Operating Temperature - Maximum
- 250 Degrees F
- Fitting Features
- Rigid
- Series
- ApolloPress
- Color
- Copper, Gray
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Compatible Tube Material
- Copper
- Fitting Material
- Copper
- Wire Color
- Copper, Gray
Dimensions
- Fitting Side 2 Copper Tube Size
- 1 1/4 in
- Overall Length
- 2 11/16 in
- Center-to-End 1 Length
- 1 17/32 in
- Fitting Side 1 Copper Tube Size
- 1 1/4 in
- Fitting Side 1 Tube Outer Diameter
- 1 3/8 in
- Fitting Side 2 Tube Outer Diameter
- 1 1/4 in
- Center-to-End 2 Length
- 1 5/32 in
- Wire Rope Length
- 2 11/16 in
- Length
- 2 11/16 in
Description
Crimp Union, Application Cooling, Climate Control, Vacuum, Fitting Material Copper, Material Grade C11000, O-Ring Material EPDM, Overall Length 2 11/16 in, Flange Outside Diameter Not Applicable, Standards ANSI/IAPMO/CAN Z1117, NSF/ANSI 372, NSF/ANSI 61, Color Copper, Gray, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.