12 x 12 in. Matte Arctic White Porcelain Square Wall and Floor Tile 13.56 sq ft/case, 14PK

  • Mfr # PIA88WHT1212

  • Zoro # G015830187


product price:  $125.99
/pk 14, $9.00/ea
Sold in multiples of 4 for $503.96
Free Shipping & Returns

Key Features

Length
11.8 in
Width
11.8 in
Thickness
0.38 in
Material
Porcelain
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PIA88WHT1212
Zoro #
G015830187
UPC #
840175593774
Country of Origin
Spain

Dimensions

Length
11.8 in
Width
11.8 in
Thickness
0.38 in

Details

Material
Porcelain
Color
Arctic White
Shape
Square
Finish
Matte

Description

This arctic white matte porcelain tile radiates modern simplicity with a crisp, clean finish. The subtle V2 variation adds just a whisper of texture, making it effortlessly versatile without feeling plain. At 12x12in, this square format is a classic staple in the tile industry, perfectly suited for creating polished, uniform spaces with ease.Built for durability, its ideal for high-traffic floors, elegant shower walls, and even steam rooms. Its R10 slip resistance and PEI 4 rating ensure it performs flawlessly in both residential and commercial spaces. Frost resistance and thermal shock performance make it perfect for outdoor patios or light-filled indoor spaces. Need a chic, slip-resistant shower floor? Check. Looking for an upscale yet practical kitchen backsplash? Absolutely.Pressed edges ensure clean lines for a seamless, professional look, while its low water absorption 0.54% makes it a natural fit for wet areas. This tile isnt just versatile-its the timeless canvas your design dreams are built on. Simple, stylish, and practically bulletproof.


  • Tile Dimension: 11.81 x 11.81 in., thickness: 9.53 mm, sq ft per sheet: 0.97, sheets per box: 14, sq ft per box: 13.56
  • Porcelain material with Matte finish
  • Recommended Usage: High and light traffic floors, Bathroom/Shower wall and floor, Steam room, Patio, Kitchen backsplash, Fireplace surrounds and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V2 minimal variation for a smooth, consistent, and cohesive appearance.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products