24x48 in. Polished Cream beige and Crisp White Porcelain Wall Tile 7.75 sq ft/case - 1 Pack

  • Mfr # COS88MLD2448

  • Zoro # G715830234


product price:  $272.99
/ea
Sold in multiples of 6 for $1,637.94
Free Shipping & Returns

Key Features

Width
23.7 in
Finish
Polished
Thickness
0.41 in
Length
47.25 in
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
COS88MLD2448
Zoro #
G715830234
UPC #
840175593361
Country of Origin
Spain

Dimensions

Width
23.7 in
Thickness
0.41 in
Length
47.25 in

Details

Color
Cream beige and Crisp White
Finish
Polished
Material
Porcelain
Shape
Rectangle

Description

This tile is like your favorite minimalist art piece-simple yet captivating. The design plays with soft, creamy beige tones and crisp whites, creating an elegant ripple effect reminiscent of sunlight streaming through delicate blinds. The polished surface adds a glossy, high-end finish that practically glows in the right lighting, giving your space an upscale and airy vibe. Its large format 24inx48in keeps it contemporary, making it a top pick for creating seamless walls with fewer grout lines.Perfect for indoor walls, statement shower spaces, or even a serene steam room, this tile effortlessly blends durability and sophistication. Its also a no-brainer for commercial walls if youre aiming to impress. Think modern hotel lobbies, chic spas, or designer powder rooms. Just keep it off heavy-use floors-its made for gazing, not grazing.This tile has that where did you get that? appeal, blending modern texture with timeless neutrals. Every glance offers something new, from subtle veining to the rhythmic, wave-like texture that begs to be touched. Its art for your walls-with just the right amount of shine to feel luxurious but not fussy.


  • Tile Dimension: 23.7 x 47.25 in., thickness: 10.32 mm, sq ft per sheet: 7.75, sheets per box: 1, sq ft per box: 7.75
  • Porcelain material with Polished finish
  • Recommended Usage: Bathroom/Shower wall, Steam room, Kitchen backsplash, Fireplace surrounds and many more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V3 balanced variation with noticeable diversity in shade and texture for added depth with 9 procelain faces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.