
Armonia 2x16 in. Warm Greige Matte Porcelain Elongated Subway Tile (10.76 sq ft/case) 50PK
Mfr # APLETR88HOR216A
Zoro # G122811185
product price: $142.99
/pk 50, $2.86/ea
Free Shipping & Returns
Key Features
Length
16 in
Width
2 in
Size
2 in x 16 in
Material
Marble
Style
Elongated Subway
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
APLETR88HOR216A
Zoro #
G122811185
UPC #
199793000837
Country of Origin
Spain
Dimensions
Length
16 in
Width
2 in
Size
2 in x 16 in
Details
Material
Marble
Color
Warm Greige
Style
Elongated Subway
Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
Shape
Brick
Finish
Matte
Coverage Area
10.76 Sq. ft/ Carton
Description
Armonia 2x16 in. Warm Greige Matte Porcelain Elongated Subway Wall and Floor Tile (10.76 sq ft/case, 50-Pack). This one leans into a softer, earthy vibe, a warm greige tone that sits right between beige and light taupe. It has that grounded, natural look people love for modern homes because it pairs equally well with warm wood cabinets or cool stone counters. In a vertical layout, it feels sleek and architectural. In herringbone, it turns into something with movement and texture, almost like woven fabric. Because it’s porcelain, you don’t have to baby it, it works for kitchens, showers, patios, even pools. Floors with heavy traffic? Still good. Steam rooms and heat zones up to 150 deg F? Covered. Basically, it’s as versatile as it gets. This greige shade looks amazing with matte black hardware for contrast or with soft brass fixtures if you want warmth. Add natural linen or oak furniture nearby, and you’ve got a space that feels calm but still polished.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.