Arte 1.97 in. x 7.87 in. Glossy Green Ceramic Subway Deco Wall Tile 4.09 sqft/case, 38PK
- Mfr # RID88LRLDECGL
- Zoro # G211637412
Key Features
Specifications
Details
- MFR #
- RID88LRLDECGL
- Zoro #
- G211637412
- UPC #
- 840175542987
- Country of Origin
- China
- Color
- Green
- Tile Use
- Bathroom Walls, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F and Garage Walls
- Material
- Ceramic
- Shape
- Subway
- Finish
- Glossy
- Application
- Indoor
- Coverage Area
- 4.09
Dimensions
- Length
- 7.87 in
- Width
- 1.97 in
- Thickness
- 0.31 in
- Size
- 1.97 in x 7.87 in
Description
Introducing our exquisite green glossy subway wall tile, where color meets the timeless appeal. These tiles are designed to add a touch of freshness and elegance to any space, creating an atmosphere that is both vibrant and sophisticated. The glossy surface of our green subway tiles is not only visually stunning but also smooth to the touch. It creates a fresh and polished appearance that enhances the overall aesthetic of your design. The glossy finish of our subway tile also offers functional benefits, as it’s incredibly easy to clean and maintain - a practical choice for busy households and high-traffic areas. Create a striking backsplash in your kitchen, infusing the space with a moody palette and adding visual interest. Alternatively, use them as accent tiles in a shower wall or bathroom wall, bringing a refreshing and serene atmosphere to your daily routine. Ceramic is renowned for its durability, and our green glossy subway tiles are no exception. Remember that this tile is designed to withstand the test of time, ensuring that your space remains beautiful and vibrant for years to come!
- Dimension: Tile: 1.97 x 7.87", Thickness: 7.94 mm, Sq ft per sheet: 0.11, Sheets per box: 38, Sq ft per box: 4.09
- Ceramic material with Glossy finish
- Recommended Use: Bathroom Walls, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F and Garage Walls
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.