Arte 1.97 in. x 7.87 in. Glossy Pink Ceramic Subway Deco Wall Tile 4.09 sqft/case, 38PK
- Mfr # RID88PNDECGL
- Zoro # G511637792
Key Features
Specifications
Details
- MFR #
- RID88PNDECGL
- Zoro #
- G511637792
- UPC #
- 840175543106
- Country of Origin
- China
- Color
- Pink
- Tile Use
- Bathroom Walls, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F and Garage Walls
- Material
- Ceramic
- Shape
- Subway
- Finish
- Glossy
- Application
- Indoor
- Coverage Area
- 4.09
Dimensions
- Length
- 7.87 in
- Width
- 1.97 in
- Thickness
- 0.31 in
- Size
- 1.97 in x 7.87 in
Description
Discover our pink glossy subway wall tile, a delightful infusion of color and charm that transforms any space into a haven of positivity. The captivating pink hues of these subway tiles exude a sense of joy, and playfulness, instantly uplifting the mood of any room. With their glossy finish, these tiles add a touch of radiance and shine, reflecting light and creating a vibrant atmosphere in your surroundings. Immerse yourself in the dimensional beauty of our textured subway tile on shower walls, where every surface tells a story. The 3D details on these tiles create a mesmerizing effect when used as a kitchen backsplash, enhancing the visual appeal and adding depth to your cooking area. Whether you run your fingers over the delicate lines or admire the play of light and shadow, these pink tiles evoke a sense of tactile fascination, turning your living areas into a visual masterpiece! Built to withstand the rigors of daily life, these tiles are a reliable choice that will retain their stunning appearance for years to come.
- Dimension: Tile: 1.97 x 7.87", Thickness: 7.94 mm, Sq ft per sheet: 0.11, Sheets per box: 38, Sq ft per box: 4.09
- Ceramic material with Glossy finish
- Recommended Use: Bathroom Walls, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F and Garage Walls
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.