Arte 1.97 in. x 7.87 in. Glossy Red Ceramic Subway Deco Wall Tile 4.09 sqft/case, 38PK
- Mfr # RID88TERDEGL
- Zoro # G711637530
Key Features
Specifications
Details
- MFR #
- RID88TERDEGL
- Zoro #
- G711637530
- UPC #
- 840175543168
- Country of Origin
- China
- Color
- Red
- Tile Use
- Bathroom Walls, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F and Garage Walls
- Material
- Ceramic
- Shape
- Subway
- Finish
- Glossy
- Application
- Indoor
- Coverage Area
- 4.09
Dimensions
- Length
- 7.87 in
- Width
- 1.97 in
- Thickness
- 0.31 in
- Size
- 1.97 in x 7.87 in
Description
Prepare to be captivated by the fiery allure of our red ceramic subway wall tile. Where vibrant shades of red ignite your space with an undeniable passion, this tile creates a mesmerizing 3D effect with its textured surface. Be it a backsplash, accent wall or residential wall, these red tiles infuse your interiors with a bold and dramatic presence that demands attention. Embrace the versatility of our red ceramic wall tiles as they find their purpose in a myriad of applications from striking red tile backsplashes that transform your kitchen to commercial areas that exude an air of confidence and vitality. With their vibrant red hues and dynamic texture, these subway tiles effortlessly complement a range of styles, from contemporary spaces seeking an avant-garde statement, to eclectic interiors yearning for a touch of extravagance. Finally, durability takes center stage with our red wavy ceramic tiles, making them an ideal choice for both busy homes and bustling businesses. Let your imagination run wild as you curate a space with red riles that evokes energy, passion, and a zest for life!
- Dimension: Tile: 1.97 x 7.87", Thickness: 7.94 mm, Sq ft per sheet: 0.11, Sheets per box: 38, Sq ft per box: 4.09
- Ceramic material with Glossy finish
- Recommended Use: Bathroom Walls, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F and Garage Walls
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.