Arte 1.97 in. x 7.87 in. Glossy Blue Ceramic Subway Deco Wall Tile 4.09 sqft/case, 38PK
- Mfr # RID88NAVDECGL
- Zoro # G511637884
Key Features
Specifications
Details
- MFR #
- RID88NAVDECGL
- Zoro #
- G511637884
- UPC #
- 840175543045
- Country of Origin
- China
- Color
- Blue
- Tile Use
- Bathroom Walls, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F and Garage Walls
- Material
- Ceramic
- Shape
- Subway
- Finish
- Glossy
- Application
- Indoor
- Coverage Area
- 4.09
Dimensions
- Length
- 7.87 in
- Width
- 1.97 in
- Thickness
- 0.31 in
- Size
- 1.97 in x 7.87 in
Description
What emotions does this deep shade of blue evoke within you? Does it awaken a sense of calmness, like the flow of the ocean tide, or does it spark a calm feel, reminiscent of a midnight sky? When incorporated into your home, this blue tile brings all the tranquil feeling to you. The deep, dark hue of our tile creates a sense of intimacy, evoking a peaceful ambiance perfect for bedrooms, bathrooms and or cozy living rooms. Just as the night sky beckons with its mysterious beauty, this tile invites you to embark on a transformative journey through interior spaces! Imagine your kitchen transformed into a culinary masterpiece, where this blue wavy ceramic tile acts as a symphony of waves, harmonizing with sleek appliances and modern design elements. Whether it’s a bathroom wall or backsplash, shower wall, or commercial setting, its moody palette brings a touch of cosmic wonder to your interior spaces, elevating them to new heights of beauty and enchantment!
- Dimension: Tile: 1.97 x 7.87", Thickness: 7.94 mm, Sq ft per sheet: 0.11, Sheets per box: 38, Sq ft per box: 4.09
- Ceramic material with Glossy finish
- Recommended Use: Bathroom Walls, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F and Garage Walls
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.