
Aureate 11.71inx11.71in Natural White Dove Porcelain Mosaic Wall and Floor Tile 7.62 sqft/case, 8PK
Mfr # ROC88WHTMOSA
Zoro # G011637612
product price:Â $256.99
/pk 8, $32.12/ea
Free Shipping & Returns
Key Features
Length
11.71 in
Width
11.71 in
Thickness
9.65mm
Size
11.71 in x 11.71
Material
Porcelain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ROC88WHTMOSA
Zoro #
G011637612
UPC #
840175584505
Country of Origin
Spain
Dimensions
Length
11.71 in
Width
11.71 in
Thickness
9.65mm
Size
11.71 in x 11.71
Details
Material
Porcelain
Color
White
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Shape
Uniform Square
Finish
Natural
Application
Indoor/Outdoor
Coverage Area
7.62
Description
Are you looking for a timeless, versatile porcelain mosaic tile to beautify your interior or exterior designs? Look no further than the white dove square porcelain mosaic tile. This stunning tile is perfect for residential and commercial applications, indoor and outdoor, because of its durability and ease of maintenance. Plus, it's perfect for swimming pools, bathrooms, backsplashes, steam rooms, patios, garages and more. The unique white square pattern of this tile stands on its own, while also giving you the opportunity to create beautiful flooring with natural appeal. Whether you're remodeling your kitchen backsplash or designing a spa-like bathroom retreat from scratch, the White square porcelain rile will bring a fresh and clean look to any modern space. Not only is it great for use in your home or business space but also in hospitals, restaurants, bars and other public places.
- Dimension: Tile: 11.71X11.71, Thickness: 9.65 mm, Sq ft per sheet: 0.95, Sheets per box: 8, Sq ft per box: 7.62
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.