
Aureate 23.44inx23.44in Natural Light Blue Porcelain Square Wall and Floor Tile 15.27 sqft/cs, 4PK
Mfr # ROC88BLU2424A
Zoro # G311637428
product price:Â $224.99
/pk 4, $56.25/ea
Sold in multiples of 4 for $899.96
Key Features
Length
23.44 in
Width
23.44 in
Thickness
9.65mm
Size
23.44 in x 23.44 in
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ROC88BLU2424A
Zoro #
G311637428
UPC #
840175584383
Country of Origin
Spain
Dimensions
Length
23.44 in
Width
23.44 in
Thickness
9.65mm
Size
23.44 in x 23.44 in
Details
Material
Porcelain
Color
Blue
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Patio, Garage and more
Shape
Square
Finish
Natural
Application
Indoor/Outdoor
Coverage Area
15.27
Description
Are you looking for the perfect blue tile to give your home a modern look and feel? Look no further than our square natural large format Porcelain Tile. With its large format and cool, light blue color, this porcelain tile is sure to add a beautiful, timeless touch to any room. And since this tile comes in square natural format, it's ideal for both residential and commercial applications-ideal for a restaurant, hotel, retail store, office building or bar. Plus, this luxurious porcelain tile is non-absorbent, scratch-resistant and easy to maintain-ensuring your space looks better for longer. Whether you want a look that's seamless and minimalistic or are drawn to modern creative designs, the possibilities are endless with this porcelain tile. Plus, choose a grout color that closely matches its pretty hue for added sophistication. You can use this gorgeous tile in bathrooms, showers, kitchens backsplashes, steam rooms, patios or garages-it truly is versatile enough to fit any space. Enhance the look of your interior design project characterized by exquisite timelessness with our porcelain tile.
- Dimension: Tile: 23.44x23.44", Thickness: 9.65 mm, Sq ft per sheet: 3.82, Sheets per box: 4, Sq ft per box: 15.27
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.