Aureole 8.66 in. x 9.84 in. Matte Fossil Gray Porcelain Hexagon Wall and Floor Tile (8.07 sq ft/case) - 18 Sheets

  • Mfr # ENC88GRSEBNA

  • Zoro # G514562077


product price:  $87.15
/pk 18, $4.84/ea

Key Features

Length
9.84 in
Width
8.66 in
Thickness
7.94 in
Size
8.66 x 9.84
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ENC88GRSEBNA
Zoro #
G514562077
UPC #
840175591657
Country of Origin
Spain

Dimensions

Length
9.84 in
Width
8.66 in
Thickness
7.94 in
Size
8.66 x 9.84
Height
7.94

Details

Material
Porcelain
Color
Fossil Gray
Style
Wall and Floor Tile; Small Format; Unglazed
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Fireplace Surround; Countertop; Outdoor; Entryway; Patio; Floor; Wall; Residential/Commercial
Shape
Hexagon
Finish
Matte
Application
Indoor/Outdoor
Coverage Area
8.07

Description

Are you looking for a tile that gives a minimalistic look to your interior and exterior spaces? Our 9 X 10 porcelain hexagon tiles, made in Spain, are a perfect fit for residential and commercial walls and floors, except pools. Depicting a realistic concrete gray tone with dark gray rims, they give a subtle look and feel. Be it your kitchen bathroom, shower, or outdoor spaces, you can experiment with vertical (flat-topped) and horizontal (pointy-topped) orientations or mix and match with other colors and tones to create a unique design. Their matte finish hides imperfections like bumps, cracks, and dirt, making them easy to maintain in high-traffic areas. Our porcelain tiles have 24 faces with V2 slight variation adding up to the dynamic look. They are frost, scratch, and stain-resistant. Their wood and cement-like appearance brings durability and style together, perfect for moisture-prone areas. Strong, dense, and refined, they offer the ideal solution for low- and high-traffic floors.


  • • Tile Dimension: 8.66 x 9.84 in., thickness: 7.94 mm, sq ft per sheet: 0.45, sheets per box: 18, sq ft per box: 8.07
  • • Porcelain material with Matte finish
  • • Recommended Use: Bathroom walls and floors, Showers walls and floors, Kitchen backsplash, Steam rooms, Pools, Patio and more
  • • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • • Features V2 subtle variation with 24 distinct porcelain faces

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products