Aureole 8.66 in. x 9.84 in. Matte Terra Mauve and White Porcelain Hexagon Wall and Floor Tile (8.07 sq ft/case) - 18 Sheets

  • Mfr # APLENC88COTA

  • Zoro # G914562073


product price:  $87.15
/pk 18, $4.84/ea

Key Features

Length
9.84 in
Width
8.66 in
Thickness
7.94 in
Size
8.66 x 9.84
Material
Porcelain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
APLENC88COTA
Zoro #
G914562073
UPC #
840175591633
Country of Origin
Spain

Dimensions

Length
9.84 in
Width
8.66 in
Thickness
7.94 in
Size
8.66 x 9.84
Height
7.94

Details

Material
Porcelain
Color
Terra Mauve and White
Style
Wall and Floor Tile; Small Format; Unglazed
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Fireplace Surround; Countertop; Outdoor; Entryway; Patio; Floor; Wall; Residential/Commercial
Shape
Hexagon
Finish
Matte
Application
Indoor/Outdoor
Coverage Area
8.07

Description

Be it walls or floors, let them shine and make you a proud owner when using our stunning matte porcelain hexagon tiles. Crafted with a warm terracotta hue and a textured surface, they exude a rustic charm that complements a variety of styles. Having a V2 variation, you can find noticeable differences in the color of each tile, and with their matte finish, they are durable and versatile fitting indoor and outdoor applications. Whatever your needs - eye-catching floors, stylish backsplashes, and inviting accent walls, these hexagonal tiles can be easily aligned to create a continuous pattern and are perfectly suitable. These wood-like tiles are frost-resistant but do not fit into pools. Whether you're designing a cozy café, a modern home, or an elegant retail space, our porcelain matte hexagon tiles provide the right solution.


  • • Tile Dimension: 8.66 x 9.84 in., thickness: 7.94 mm, sq ft per sheet: 0.45, sheets per box: 18, sq ft per box: 8.07
  • • Porcelain material with Matte finish
  • • Recommended Use: Bathroom walls and floors, Showers walls and floors, Kitchen backsplash, Steam rooms, Pools, Patio and more
  • • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • • Features V2 subtle variation with 24 distinct porcelain faces

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products