
Celestial 12 in. x 12 in. Glossy Bronze Glass Mosaic Wall and Floor Tile 20 sq. ft./case, 10PK
Mfr # APLST88BR607A
Zoro # G311637381
product price:Â $342.99
/pk 10, $34.30/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLST88BR607A
Zoro #
G311637381
UPC #
840175583928
Country of Origin
China
Dimensions
Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Details
Color
Brown
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
20
Description
If you want an exotic design solution for your space, this brown glass tile can be the perfect match. Beige and brown tones blend in a harmonious color palette with luminous glass surface to bring a modern and fresh feel in this mosaic design. These glass mosaics are popular for different types of interior and exterior installations including kitchens, bathrooms, steam rooms, and hallways. Nonporous glass tile doesn't absorb stains, water or any chemicals, therefore can be used in a variety of residential and commercial installations without getting damaged and fading away. Create a deep brown mosaic accent or full-scale statement wall with warm tones for your entryway, shower or lobby space to make a neutral splash tin style..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.