Faenza 8x8 White Weathered Slate Porcelain Square Motif Wall and Floor Tile (6.46 sq ft/case), 15PK
Mfr # APLCEL88BLUCOM
Zoro # G121722284
original price: $77.99 , new price: $66.29 , 15 percent off
new price: $66.29
/pk 15, $4.42/eaKey Features
Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, patio, garage and more
Shape
Square Motif
Thickness
8.64 mm
Coverage Area
6.46 sq. ft
Color
Blue, White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLCEL88BLUCOM
Zoro #
G121722284
UPC #
198219535496
Country of Origin
Spain
Dimensions
Thickness
8.64 mm
Width
7.87 in
Length
7.87 in
Details
Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, patio, garage and more
Shape
Square Motif
Coverage Area
6.46 sq. ft
Color
Blue, White
Material
Porcelain
Finish
Matte
Description
Bold and directional, this 8x8in matte porcelain tile features a striking stone blue compass rose motif set against an aged white backdrop with rustic, worn edges. The graphic star pattern recalls European tilework found in coastal villas and Mediterranean courtyards - revived here with durable, slip-resistant porcelain. Whether laid as a single centerpiece or repeated to form a larger medallion, it’s a perfect fit for statement entryways, powder rooms, fireplaces, or accent walls. The subtle texturing and artisanal finish give it the charm of hand-painted ceramic, with the reliability and ease of modern porcelain. Loved by designers for its vintage-meets-contemporary aesthetic, this compass tile brings history, geometry, and storytelling into any space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.