Skip to Main Content

Featured Categories

  • Tools & Machining
  • Shipping, Packaging & Office Supplies
  • Plumbing
  • Safety

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Shipping, Packaging & Office Supplies
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us
Added to Cart
Zoro Homepage
quick-order Quick Order

Top Support Links

Support Hub
Contact Us
Track my order
Start a return
Start a quote
View order history
Tax & Business Documents
Sell on Zoro
... Cart
  • Low prices on everyday needs. Shop Zoro Select
  • FREE Shipping on orders over $50 after you sign in.
  • Get 30 days to pay with Net 30. Apply Now
  1. Home
  2. /
  3. Hardware & Building Materials
  4. /
  5. Building Materials
  6. /
  7. Tile
  8. /
  9. Glass Tile
  10. /
  11. Mingles 11.6inx11.6in Glossy Yellow Gold and White Glass Mosaic Wall Floor Tile 18.69 sqft/cs, 20PK
Apollo Tile Mingles 11.6inx11.6in Glossy Yellow Gold and White Glass Mosaic Wall Floor Tile 18.69 sqft/cs, 20PK MIX1588BG336A - main

Apollo Tile

Mingles 11.6inx11.6in Glossy Yellow Gold and White Glass Mosaic Wall Floor Tile 18.69 sqft/cs, 20PK

  • Mfr # MIX1588BG336A

  • Zoro # G811637744


product price: $411.99
/pk 20, $20.60/ea
Free Shipping & Returns

Key Features

  • Length 11.6 in
  • Width 11.6 in
  • Thickness 4.06 in
  • Size 11.6 in x 11.6 in
  • Color Gold| yellow| White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Product Information

  • Brand Apollo Tile
  • MFR # MIX1588BG336A
  • Zoro # G811637744
  • UPC #
    840175581467
  • Country of Origin China
  • Category Glass Tile

Dimensions

Length 11.6 in
Width 11.6 in
Thickness 4.06 in
Size 11.6 in x 11.6 in

Details

Color Gold| yellow| White
Tile Use Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material Glass
Shape Uniform square
Finish Glossy
Coverage Area 18.69

Description

Add a subtle glam to your home with golden and white tones. Do you gravitate toward bright hues to maximize your space but looking for something a little extra? This glass mosaic with white, yellow and metallic tones will dress up your space with a fresh, polished feel. The bright palette sets the tone for a clean backdrop while gold accents exude a more luxe flair. Achieve a modern effect in your interiors with a glass tile that features a bit of old Hollywood glamor. Celebrate modern elegance in your bathroom by infusing this tile into your space - be it your next vanity backsplash, tub surround or accent wall tile. This classy glass mosaic will bring the luxe vibe without having to add in excessive metallic details. It will provide instant glamor even in small doses. It can be an accent strip or niche tile- use it as the small decorative detail that makes all the difference in your interior styling. paper backing will allow for simplified installation as well as the tile to be cut into smaller pieces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products

  • EKENA MILLWORK Thorton Craftsman Smooth Bracket w/ Offset Brace, Western Red Cedar, 3 1/2"W x 18"D x 18"H (BKT0402X18X18THR04SWR)
  • GENERAL TOOLS Horseshoe Magnet, 30 lb. Pull (370-6)
  • NATIONAL MFG/SPECTRUM BRANDS HHI CHR Show Case Lock (N185-306)
  • KEYLESS FACTORY KeylessFactory: Universal Tracer point (SEC-E9, Condor, trition) (KLF-TR-03)
  • APOLLO TILE Skosh 11.6 in. x 11.6 in. Glossy Ruby Red Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK (APLNB88RD229A)
  • APOLLO TILE Skosh 11.6 in. x 11.6 in. Glossy Pearl White Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK (APLNB88WH112A)
  • APOLLO TILE Mingles 12 in. x 12 in. Glossy Moss Green Glass Mosaic Wall and Floor Tile 20 sq. ft./case, 20PK (MIX2088GN451A)
  • APOLLO TILE Ocean Blue 11.8 in x 11.8 in Glass Glossy Floor and Wall Mosaic Tile 4.83 sqft/case, 5PK (APLC8807A)
  • APOLLO TILE 3X12 Frosted Grey Subway Glass Tile 5 Sq.Ft., 20PK (APLA99092M312EC105)
  • APOLLO TILE Skosh 11.6inx11.6in Glossy Shimmer Multi Blue Glass Mosaic Wall and Floor Tile 18.69 sqft/cs, 20PK (APLNB88BL569A)
  • ANDOVA TILES Myst 3 in. x 12 in. Glass Marble Look Subway Wall Tile (SAM-ANDMYS244)
  • APOLLO TILE Majeste 10.8inx11.3in Glossy Blue and Silver Glass Mosaic Wall and Floor Tile 8.48 sqft/case, 10PK (APLASL8805A)

Sign Up & Save

Take 10% off your next order when you sign up for Zoro emails. Subscribe now to receive your promo code via email.

Follow Us

  • Facebook
  • YouTube
  • LinkedIn
  • Instagram

Information

  • About Us
  • Accessibility
  • Careers
  • Inclusion
  • Giving Back
  • Resource Hub
  • Returns
  • Shipping

Shopping

  • Brands
  • My Account
  • Payments
  • Promo Codes
  • Sitemap
  • Track My Order

Services

  • Customer Service
  • FAQs
  • Net 30 Terms
  • Reseller Program
  • Sell on Zoro
  • Participate in Research

Zoro, Inc

Connect

Customer Service From Real People

  • Phone: (855) 289-9676
  • Contact Us

© 2011-2025 Zoro Tools, Inc. All rights reserved.
  • Terms & Conditions
  • Terms of Access
  • Privacy Policy
Zoro, Inc