Montara 48x48 in. Beige Matte Porcelain Stone-like Texture Large Tile (15.5 sq ft/case)

  • Mfr # APLMON88BGE4848

  • Zoro # G422810185


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Color
Beige
Material
Ceramic
Width
48 in
Size
48 in x 48 in
Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLMON88BGE4848
Zoro #
G422810185
UPC #
199793001261
Country of Origin
Italy

Dimensions

Width
48 in
Size
48 in x 48 in
Length
48 in

Details

Color
Beige
Material
Ceramic
Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
Style
Stone-like Texture
Finish
Matte
Coverage Area
15.5 Sq. ft/ Carton
Shape
Rectangle

Description

Montara 48x48 in. Beige Matte Porcelain Stone-like Texture Large Wall and Floor Tile (15.5 sq ft/case, 1-Pack). Soft, earthy, and effortlessly elegant, this 48x48 beige porcelain tile captures the calm simplicity of natural stone. The surface has a subtle, weathered texture, almost like limestone touched by years of coastal breeze. It brings a quiet depth to any space without feeling heavy or overdesigned. The large format instantly opens up a room, creating a smooth, continuous surface that feels modern yet grounded. The matte finish diffuses light gently, making it a natural fit for living rooms, bathrooms, and covered outdoor areas where you want warmth and balance in equal measure. Built to handle daily life, this porcelain tile stands up to water, heat, and wear while keeping its soft, organic appeal. Its texture adds gentle traction underfoot, blending comfort with performance. Whether you’re designing a Mediterranean-inspired retreat or a contemporary urban interior, this tile lays the perfect foundation. Pair it with raw wood, brushed brass, or soft linen tones for a look that’s timeless, natural, and quietly refined.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.