Savoy Azula 3 in X 24 in Porcelain Matte Bullnose, 10PK

  • Mfr # ZOR-PT-TR-0240

  • Zoro # G607710507


product price:  $100.99
/pk 10, $10.10/ea
Free Shipping & Returns

Key Features

Length
24
Width
3
Thickness
0.38
Material
Porcelain
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-TR-0240
Zoro #
G607710507
UPC #
-
Country of Origin
Italy

Dimensions

Length
24
Width
3
Thickness
0.38
Height
0.38

Details

Material
Porcelain
Color
White-Cool
Finish
Matte
Weight
22
Application
Wall

Description

Perfect the look of your space with Savoy Azula Bullnose Tile The tile features bright white background with bold gray veining throughout offering the look of natural stone In addition, the rounded edges of the tile make it the ideal edge or trim piece or the perfect frame for a tile design Low maintenance, durable, and easy to clean,The tile is the perfect addition to any interior space Use it in the kitchen, on an accent wall, in the bathroom, and in many more rooms throughout residential and commercial applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products