Silken 2.56 in. x 15.75 in. Glossy Beige Ceramic Subway Wall Tile 10.76 sqft/case, 38PK
- Mfr # CRE88BEI2616
- Zoro # G711637523
Key Features
Specifications
Details
- MFR #
- CRE88BEI2616
- Zoro #
- G711637523
- UPC #
- 840175541355
- Country of Origin
- China
- Color
- Beige
- Tile Use
- Bathroom Walls, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F and Garage Walls
- Material
- Ceramic
- Shape
- Subway
- Finish
- Glossy
- Application
- Indoor
- Coverage Area
- 10.76
Dimensions
- Length
- 15.75 in
- Width
- 2.56 in
- Thickness
- 0.31 in
- Size
- 2.56 in x 15.75 in
Description
This beige ceramic is the classic subway wall tile re-invented! With a textured surface that gives it a handcrafted appeal, it gives an artisanal appearance to any room it’s applied. A subtle beige palette works perfectly as an elegant backdrop to your kitchens, bathroom wall and living rooms where you want to keep a muted scheme. Are you thinking of revitalizing your home with a subway tile design? Why not bring a hint of texture for extra visual depth! This beige ceramic subway tile can be a beautiful addition to your living spaces as a kitchen backsplash, shower wall, vanity surround or statement wall. If you like the sense of timelessness with a touch of modern appeal, this subway tile will be a long lasting design choice for your residential and commercial projects! Embrace the beauty of a perfectly imperfect surface with a floor-to-ceiling accent wall tile for an interior that feels truly authentic!
- Dimension: Tile: 2.56 x 15.75", Thickness: 7.94 mm, Sq ft per sheet: 0.28, Sheets per box: 38, Sq ft per box: 10.76
- Ceramic material with Glossy finish
- Recommended Use: Bathroom Walls, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F and Garage Walls
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.