Silken 2.56 in. x 15.75 in. Glossy Black Ceramic Subway Wall Tile 10.76 sqft/case, 38PK
- Mfr # CRE88BLK2616
- Zoro # G311637732
Key Features
Specifications
Details
- MFR #
- CRE88BLK2616
- Zoro #
- G311637732
- UPC #
- 840175541386
- Country of Origin
- China
- Color
- Black
- Tile Use
- Bathroom Walls, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F and Garage Walls
- Material
- Ceramic
- Shape
- Subway
- Finish
- Glossy
- Application
- Indoor
- Coverage Area
- 10.76
Dimensions
- Length
- 15.75 in
- Width
- 2.56 in
- Thickness
- 0.31 in
- Size
- 2.56 in x 15.75 in
Description
The classic subway tile is reimagined with an authentic black surface! If you are about to embark on a dramatic tile project, this textured subway tile is an exciting choice. The slightly textured finish and shiny glaze adds a lot of visual interest to the dark black palette. This ceramic tile will work well in a variety of design schemes including a masculine bathroom wall design, contemporary kitchen or monochrome living space. A gorgeous choice for your interior design projects where you want to add real drama - this black tile can really turn heads when used as a full height backsplash behind the cooktop, in the entryway or as a shower statement wall. Add strength and solidity to your space with a black subway tile design. A texture on your walls will instantly boost interest and bring a distinct, handcrafted feel. Keep things exciting in your indoor space with this ceramic tile that is resistant to water and stains.
- Dimension: Tile: 2.56 x 15.75", Thickness: 7.94 mm, Sq ft per sheet: 0.28, Sheets per box: 38, Sq ft per box: 10.76
- Ceramic material with Glossy finish
- Recommended Use: Bathroom Walls, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F and Garage Walls
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.