Silken 2.56 in. x 15.75 in. Glossy Green Ceramic Subway Wall Tile 10.76 sqft/case, 38PK
- Mfr # CRE88BAS2616
- Zoro # G011637575
Key Features
Specifications
Details
- MFR #
- CRE88BAS2616
- Zoro #
- G011637575
- UPC #
- 840175541324
- Country of Origin
- China
- Color
- Olive Green
- Tile Use
- Bathroom Walls, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F and Garage Walls
- Material
- Ceramic
- Shape
- Subway
- Finish
- Glossy
- Application
- Indoor
- Coverage Area
- 10.76
Dimensions
- Length
- 15.75 in
- Width
- 2.56 in
- Thickness
- 0.31 in
- Size
- 2.56 in x 15.75 in
Description
Say hello to a unique subway wall tile that is anything but boring! Instead of being uniform and smooth, this textured ceramic tile brings dimension to every room of your house. Whether you want an authentic backsplash for your kitchen or a shower wall surrounded with a unique finish and glaze - this subway tile is a great option to consider. The handcrafted look of this textured tile has become a welcome trend for interiors! Embrace an organic finish on an accent wall if your room feels flat. This tile lets you show the beauty of imperfection and creates visual depth, making your design instantly stand apart. This ceramic tile brings personality and distinct details to any backsplash, shower wall, or residential wall by playing with surface details in a new and exciting way! You will love the practical benefits of ceramic tile as it’s easy to clean and maintain too. So, are you ready to give your home a distinct appearance with this innovative subway tile?
- Dimension: Tile: 2.56 x 15.75", Thickness: 7.94 mm, Sq ft per sheet: 0.28, Sheets per box: 38, Sq ft per box: 10.76
- Ceramic material with Glossy finish
- Recommended Use: Bathroom Walls, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F and Garage Walls
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.