Silken 2.56 in. x 15.75 in. Glossy White Ceramic Subway Wall Tile 10.76 sqft/case, 38PK
- Mfr # CRE88WHT2616
- Zoro # G711637820
Key Features
Specifications
Details
- MFR #
- CRE88WHT2616
- Zoro #
- G711637820
- UPC #
- 840175541539
- Country of Origin
- China
- Color
- Ivory White
- Tile Use
- Bathroom Walls, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F and Garage Walls
- Material
- Ceramic
- Shape
- Subway
- Finish
- Glossy
- Application
- Indoor
- Coverage Area
- 10.76
Dimensions
- Length
- 15.75 in
- Width
- 2.56 in
- Thickness
- 0.31 in
- Size
- 2.56 in x 15.75 in
Description
This white subway tile walks the line between timeless, modern and innovative design! If you feel it’s time to bump up from what white painted walls into something more authentic and interesting, this textured white ceramic tile is a great option to consider. It gives any indoor space a major oomph while keeping a light, bright and airy feel. Use this textured tile to add a touch of character to an otherwise flat white bathroom, a minimalist shower setting or outdated kitchen area. While outfitting your walls in an artisan, handcrafted appeal, this nonporous ceramic withstands well in areas where spills and splashes occur. The durable ceramic finish does a great job at resisting stains, ensuring that your tile design looks new and fresh for decades. This white tile strikes a nice balance between timeless and trendy - a versatile choice for classic kitchens, modern living rooms, contemporary bathrooms and more. Incorporate Dress it up or down depending on the look you want to achieve! It can also become a design statement wall it's guaranteed to turn the heads!
- Dimension: Tile: 2.56 x 15.75", Thickness: 7.94 mm, Sq ft per sheet: 0.28, Sheets per box: 38, Sq ft per box: 10.76
- Ceramic material with Glossy finish
- Recommended Use: Bathroom Walls, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F and Garage Walls
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.