Silken 2.56 in. x 15.75 in. Glossy Green Ceramic Subway Wall Tile 10.76 sqft/case, 38PK
- Mfr # CRE88GLR2616
- Zoro # G511637495
Key Features
Specifications
Details
- MFR #
- CRE88GLR2616
- Zoro #
- G511637495
- UPC #
- 840175541416
- Country of Origin
- China
- Color
- Teal Green
- Tile Use
- Bathroom Walls, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F and Garage Walls
- Material
- Ceramic
- Shape
- Subway
- Finish
- Glossy
- Application
- Indoor
- Coverage Area
- 10.76
Dimensions
- Length
- 15.75 in
- Width
- 2.56 in
- Thickness
- 0.31 in
- Size
- 2.56 in x 15.75 in
Description
This subway tile is a timeless material that's having a modern-day moment thanks to its unique textured surface! If you’re looking for a tile to elevate your space, few compare to this artisan tile with a handcrafted appearance. Its rich glossiness, wavy texture and soft glaze serves to play up the visual depth on any surface it’s applied. Whether it’s a stove backsplash, shower wall, vanity surround or entryway - it will instantly modernize a traditional decor with bright white palette!. This ceramic tile is unmatched in bringing a one-of-a-kind personality to your walls while keeping a muted color palette. One of the easiest ways to bring interest to an all-white kitchen or minimalist bath is - white ceramic tile with a handmade appeal works wonders. For an extra dose of creativity, consider laying this white tile in a fun, unexpected pattern such as a chevron or herringbone design!. Use this white ceramic tile on the walls of your living room, kitchen or commercial space to capture an elegant and trendy look! Non porous ceramic finish makes it easy to maintain your tile design so your surface looks new and fresh for many years to come.
- Dimension: Tile: 2.56 x 15.75", Thickness: 7.94 mm, Sq ft per sheet: 0.28, Sheets per box: 38, Sq ft per box: 10.76
- Ceramic material with Glossy finish
- Recommended Use: Bathroom Walls, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F and Garage Walls
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.