
Splendor 11.81inx11.81in Polished Beige Porcelain Mosaic Wall and Floor Tile 10.65 sqft/case, 11PK
Mfr # IMP88SNAMOSA
Zoro # G111637437
original price:Â $398.99 , new price: $374.99 , 6 percent off
new price:Â $374.99
/pk 11, $34.09/ea
Free Shipping & Returns
Key Features
Length
11.81 in
Width
2 in
Thickness
0.41 in
Size
11.81 in x 11.81 in
Material
Porcelain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
IMP88SNAMOSA
Zoro #
G111637437
UPC #
840175542222
Country of Origin
China
Dimensions
Length
11.81 in
Width
2 in
Thickness
0.41 in
Size
11.81 in x 11.81 in
Details
Material
Porcelain
Color
Sand Beige
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Shape
Uniform Square
Finish
Matte
Application
Indoor/Outdoor
Coverage Area
10.65
Description
Experience the best of both worlds - the characteristic look of stone and the high durability of porcelain in one great material. Whether you're looking to embellish your kitchen backsplash or create a luxurious shower retreat, this beige mosaic tile will work wonders. It will deliver the enduring charm of authentic stone surface with the added advantage of nonporous porcelain finish you will enjoy for decades. This marble-look porcelain mosaic mimics the earthy hues of beige marble - perfect to add a touch of rustic elegance to your culinary haven. Enhance your kitchen backsplash with a characteristic beauty while protecting your walls with a stain-resistant surface. Looking for a way to elevate your shower space to new heights of luxury? Our stone-look porcelain tile is a great option to consider. As you step into the bathroom, this warm beige tile creates a soothing and serene atmosphere, transforming your everyday routine into a spa-like experience..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.