Verre 11.7 in. x 11.8 in. Matte Blue Glass Mosaic Wall and Floor Tile 9.6 sq ft/case - 10 pack

  • Mfr # SEA88HX04AQA

  • Zoro # G113780384


product price:  $207.99
/pk 10, $20.80/ea
Free Shipping & Returns

Key Features

Length
11.8 in
Width
11.7 in
Thickness
6.35 mm
Tile Use
Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Pools, Patios, Garage Walls and Garage Floors
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SEA88HX04AQA
Zoro #
G113780384
UPC #
840175585120
Country of Origin
China

Dimensions

Length
11.8 in
Width
11.7 in
Thickness
6.35 mm

Details

Color
Blue
Tile Use
Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Pools, Patios, Garage Walls and Garage Floors
Material
Glass
Shape
Hexagon; Hexagon
Finish
Matte; Smooth
Coverage Area
9.6 Sq. ft

Description

Desire an indulgent design experience? Take the plunge and transform your commercial or home setting with our Aqua Hex Glass Tile! Featuring an oh-so-gorgeous aqua hue with an iridescent quality, this glass tile is stylish and soothing all at once. Its hexagon shape is a head-turner-perfect for crafting a striking accent wall, fireplace surround, breakfast nook, or study alcove. Once installed, glass walls and floors are robust, watertight, and easy to maintain. As kitchen tiles, these glass mosaics play a starring role as a mesmerizing backsplash. They work wonderfully with white cabinets, white marble countertops, and wood-look flooring for a quintessential Hamptons aesthetic. Use as coastal-inspired bathroom tiles to add dimension to shower walls and floors, bathtub surround, or vanity backsplash. Outdoors, these hexagon tiles are built to stand th tst of tim and maintain their exquisite charm indfinitly. Well-suited for patio floors, garden walls, and swimming pool interiors.


  • Tile Dimension: 11.8 x 11.7 in., thickness: 0.25 mm, sq ft per sheet: 0.96, sheets per box: 10, sq ft per box: 9.6
  • Glass material with Matte finish
  • Recommended Use: Bathroom, Shower, Kitchen backsplash, Steam room, Swimming pool, Patio, Garage and many more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Attached to mesh back for easy installations

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products