White 4x12 Calacatta Gold Marble Honed Subway Floor and Wall Tile 5 sqft/case, 15PK
- Mfr # APLFCT88412HA
- Zoro # G711319856
Key Features
Specifications
Details
- MFR #
- APLFCT88412HA
- Zoro #
- G711319856
- UPC #
- 840175525706
- Country of Origin
- China
- Material
- Marble
- Shape
- Subway
- Color
- White
- Tile Use
- bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors and more
- Finish
- Honed
- Application
- Indoor/Outdoor
- Coverage Area
- 5 sq. ft
Dimensions
- Length
- 12 in
- Width
- 4 in
- Thickness
- 0.37 in
Description
With a history dating back to the 1900s Victorian-era, subway tile is a true classic that stands the test of time as the most enduring choice for a backsplash. Elegant, versatile, and easy to decorate with, our marble subway tile is the perfect choice for a timeless look combined with the luxurious feel of natural stone for elegant backsplash, accent wall and flooring designs. If you like to skip bold designs and keep your tile design simple and classic instead, 4x12 honed marble subway tiles are safe and always on trend. It brings clean geometry that can fit seamlessly into any existing decor with a honed finish that appears as a satin, smooth surface with little reflection of light. Traditional shape allows the true beauty of genuine marble to shine out without distracting the eyes. Although classic in form, subway tiles allow for fresh design ideas with a host of layout patterns too - from vintage-style herringbones to vertical stacked patterns with a contemporary feel. Whichever you choose to install, it will class up any shower, vanity surround or fireplace with the sophisticated aura of marble in an aesthetically pleasing look that will be relevant for years to come.
- Weight and Dimension sheet size 4 W x 12 L, Thickness 0.375 , Sq ft per sheet 0.33, sheets per box 15, Sq ft per box 5
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.