Shop APOLLO

Union - Male

  • Mfr # 10075890

  • Zoro # G124224129


product price: 
$
83.49
/ea

Key Features

Fitting Side 2 Tube Outer Diameter
1 1/2 in
Finish
Milled
Center-to-End 1 Length
2 1/32 in
Overall Length
2 3/16 in
Operating Temperature - Minimum
0 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10075890
Zoro #
G124224129
UPC #
683264758902
Country of Origin
United States

Dimensions

Fitting Side 2 Tube Outer Diameter
1 1/2 in
Center-to-End 1 Length
2 1/32 in
Overall Length
2 3/16 in
Fitting Side 1 Tube Outer Diameter
1 3/8 in
Fitting Side 1 Copper Tube Size
1 1/4 in
Fitting Side 2 Copper Tube Size
1 1/4 in
Center-to-End 2 Length
1 11/16 in
Wire Rope Length
2 3/16 in
Length
2 3/16 in

Details

Item
Crimp Union
Finish
Milled
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
250 Degrees F
Material Grade
C27451
Resistance Properties
Corrosion-Resistant
Connector Type
Union
Fitting Side 1 Connection Type
Press-fit
Color
Brass
Compatible Copper Tube Type
Type K, Type L, Type M
O-Ring Material
EPDM
Center Stop Type
No Center Stop
Compatible Tube Material
Copper
Fitting Side 2 Connection Type
MNPT
Fitting Features
Rigid
Application
Cooling, Climate Control, Sprinkler, Vacuum
Vacuum Rating
29.2 in Hg @ 0 to 160 Degrees F
Fitting Material
Brass
Series
ApolloPress
For Media Type
Non-Potable Water, Potable Water
Operating Pressure - Maximum
300 psi
Compatible Tool Brand
Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
Standards
CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61

Description

Crimp Union, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Brass, Material Grade C27451, O-Ring Material EPDM, Overall Length 2 3/16 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, Color Brass, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper

Restrictions

Ratings & reviews