Shop APOLLO

10077652

  • Mfr # 10077652

  • Zoro # G124224112


product price: 
$
27.19
/ea

Key Features

Material Grade
C12200
Overall Length
3 5/8 in
Fitting Side 1 Tube Outer Diameter
1 3/8 in
Fitting Features
Rigid
Center Stop Type
No Center Stop
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10077652
Zoro #
G124224112
UPC #
683264776524
Country of Origin
France

Dimensions

Overall Length
3 5/8 in
Fitting Side 1 Tube Outer Diameter
1 3/8 in
Fitting Side 1 Copper Tube Size
1 1/4 in
Fitting Side 2 Tube Outer Diameter
1 1/4 in
Fitting Side 2 Copper Tube Size
1 1/4 in
Wire Rope Length
3 5/8 in
Length
3 5/8 in

Details

Item
Crimp Elbow
Material Grade
C12200
Fitting Features
Rigid
Center Stop Type
No Center Stop
Fitting Material
Copper
Fitting Side 2 Connection Type
Press-fit
Operating Temperature - Maximum
250 Degrees F
Compatible Tube Material
Copper
Compatible Copper Tube Type
Type K, Type L, Type M
O-Ring Material
EPDM
Resistance Properties
Corrosion-Resistant
Operating Pressure - Maximum
300 psi
Compatible Tool Brand
Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
Finish
Milled
Color
Copper
Operating Temperature - Minimum
0 Degrees F
Series
ApolloPress
Vacuum Rating
29.2 in Hg @ 0 to 160 Degrees F
Application
Cooling, Climate Control, Vacuum
For Media Type
Non-Potable Water, Potable Water
Fitting Side 1 Connection Type
Press-fit
Standards
ANSI/IAPMO/CAN Z1117, CSA TIL-MSE 13, NSF/ANSI 372, NSF/ANSI 61

Description

Crimp Elbow, Application Cooling, Climate Control, Vacuum, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 3 5/8 in, Flange Outside Diameter Not Applicable, Standards ANSI/IAPMO/CAN Z1117, CSA TIL-MSE 13, NSF/ANSI 372, NSF/ANSI 61, Color Copper, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.