Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" FNPT Bronze Ball Valve Inline

  • Mfr # 70LF10510

  • Zoro # G6170166


product price: $63.15
/ea

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70LF10510
Zoro #
G6170166
UPC #
670750035098
Country of Origin
United States

Dimensions

Pipe Size
1 in
Overall Length
3.37 in
Connection Size - Side 2
1 in
Nominal Valve Size
1 in
Connection Size - Side 1
1 in
Handle Length
5.5 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Steam, Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Stem Type
Blowout Proof
Body Material
Bronze
Temp. Range
-20 Degrees to 450 Degrees F
Seat Material
RPTFE
Handle Material
316 Stainless Steel
Compliance
MSS SP-110
Stem Material
Brass
Max. Pressure
600 PSI CWP
Handle Type
Lever
Features
Blue Hang Tag, White Grip
Standards
Build America Buy America Act (BABA), Buy American Act (BAA), CRN, Material Quality C89836 (Lead-Free)
Ball Valve Product Group
Manual
Seal Material
RPTFE
Operating Temperature - Maximum
350 Degrees F
Color - Valve Body
Bronze
Coefficient of Volume (Cv)
0.01
Handle - Locking
Non-Locking
Vacuum Service Rating
29 in Hg
Cleaned and Bagged
Not Cleaned and Bagged
Maximum Pressure - Steam
150 PSI WSP
Connection Type - Side 1
NPT
Operating Temperature - Minimum
-20 Degrees F
Connection Gender - Side 2
Female
Connection Gender - Side 1
Female
Color - Valve Handle
Yellow
NSF Certifications for Food and Drinking Water
NSF 61
Connection Type - Side 2
NPT
3-A Standard Compliance
Not Rated
Maximum Pressure - Combustible Gas
Not Rated
Valve Series
70

Description

Manual Two-Way Ball Valve, Body Material Bronze, For Media Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Standard Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.