Zoro Homepage

Ballast Body, CFL, 26W

  • Mfr # MLBG26FBU

  • Zoro # G4582496


product price: $600.99
/ea
Free Shipping & Returns

Key Features

Standards
Class I, Division 2, Groups A, B, C, D; Class I, Zone 2, AEx nA nR IIC (Z2); Class I, Zone 2, Ex nR IIC (Z); Class II, Division 1 and 2, Groups E, F, G; Class III; Simultaneous Exposure (Class I, Division 2/ Class II, Division 1); Fixtures Outside Type (Salt Water); Type 4X; IP66
Housing Material
Aluminum
Voltage
120 to 277VAC
Fixture Wattage
26
Length
13 3/5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLBG26FBU
Zoro #
G4582496
UPC #
-
Country of Origin
Mexico

Dimensions

Length
13 3/5 in
Width
13 3/5 in
Height
1 3/4 in

Details

Item
Ballast Body
Standards
Class I, Division 2, Groups A, B, C, D; Class I, Zone 2, AEx nA nR IIC (Z2); Class I, Zone 2, Ex nR IIC (Z); Class II, Division 1 and 2, Groups E, F, G; Class III; Simultaneous Exposure (Class I, Division 2/ Class II, Division 1); Fixtures Outside Type (Salt Water); Type 4X; IP66
Housing Material
Aluminum
Voltage
120 to 277VAC
Fixture Wattage
26
Lamp Watts
26
Lamp Type
Compact Fluorescent
Finish
Expoxy Powder Coated
Housing Finish
Gray
Ambient Temp. Range
23 to 130 Degrees F
Ballast Max. Lamp Watts
26
Ballast Voltage
120-277
Ballast Item
HID Ballast
Ballast Lamp Type
Compact Fluorescent
Lamp Included
No
Ballast Type
Hazardous Location
Mounting
Ceiling
Lamp Quantity
1
Fixture Type
Hazardous and Wet Locations
Fixture Ballast Type
Hazardous Location
Ballast Bulb Type
Compact Fluorescent

Description

Ballast Body, Overall Height 1 3/4 in, Overall Length 13 5/8 in, Overall Width 13 5/8 in, Fixture Ballast Type Hazardous Location, Ambient Temp. Range 23 to 130 Degrees F, Housing Finish Gray, Housing Material Aluminum, Lamp Type Compact Fluorescent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.