Ballast Body, CFL, 32W

  • Mfr # MLBG32FBU

  • Zoro # G4558811


product price:  $492.75
/ea
Free Shipping & Returns

Key Features

Standards
Class I, Division 2, Groups A, B, C, D; Class I, Zone 2, AEx nA nR IIC (Z2); Class I, Zone 2, Ex nR IIC (Z); Class II, Division 1 and 2, Groups E, F, G; Class III; Simultaneous Exposure (Class I, Division 2/ Class II, Division 1); Fixtures Outside Type (Salt Water); Type 4X; IP66
Housing Material
Aluminum
Voltage
120 to 277VAC
Fixture Wattage
32
Length
13 3/5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MLBG32FBU
Zoro #
G4558811
UPC #
-
Country of Origin
Mexico

Dimensions

Length
13 3/5 in
Width
13 3/5 in
Height
1 3/4 in

Details

Item
Ballast Body
Standards
Class I, Division 2, Groups A, B, C, D; Class I, Zone 2, AEx nA nR IIC (Z2); Class I, Zone 2, Ex nR IIC (Z); Class II, Division 1 and 2, Groups E, F, G; Class III; Simultaneous Exposure (Class I, Division 2/ Class II, Division 1); Fixtures Outside Type (Salt Water); Type 4X; IP66
Housing Material
Aluminum
Voltage
120 to 277VAC
Fixture Wattage
32
Lamp Type
Compact Fluorescent
Ballast Voltage
120-277
Ballast Type
Hazardous Location
Ballast Item
HID Ballast
Housing Finish
Gray
Lamp Quantity
1
Ballast Max. Lamp Watts
32
Ballast Lamp Type
Compact Fluorescent
Ambient Temp. Range
23 to 130 Degrees F
Mounting
Ceiling
Fixture Type
Hazardous and Wet Locations
Lamp Included
No
Lamp Watts
32
Finish
Expoxy Powder Coated
Fixture Ballast Type
Hazardous Location
Ballast Bulb Type
Compact Fluorescent

Description

Ballast Body, Overall Height 1 3/4 in, Overall Length 13 5/8 in, Overall Width 13 5/8 in, Fixture Ballast Type Hazardous Location, Ambient Temp. Range 23 to 130 Degrees F, Housing Finish Gray, Housing Material Aluminum, Lamp Type Compact Fluorescent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.