Explosionproof LED Lighting Fixture
- Mfr # ALL1CBU
- Zoro # G625017152
product price:Â
$
1,010.99
/ea
Free Shipping & Returns
Key Features
Color Temperature
5000K
Temperature Code
T6
Ambient Temperature - Maximum
131 Degrees F
Rated Life
55,000 hr
Lumen Selectable
Not Selectable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALL1CBU
- Zoro #
- G625017152
- UPC #
- 781381238687
- Country of Origin
- Mexico
Dimensions
- Manufacturers Warranty Length
- 10 yr
Details
- Item
- Explosionproof LED Lighting Fixture
- Color Temperature
- 5000K
- Temperature Code
- T6
- Ambient Temperature - Maximum
- 131 Degrees F
- Rated Life
- 55,000 hr
- Lumen Selectable
- Not Selectable
- Mounting Style
- Bracket
- Light Output
- 1,600 lm
- Maximum Fixture Wattage
- 12.7 W
- Housing Material
- Aluminum
- Color Rendering Index
- 80
- For Bulb Type
- Integrated LED
- Lens Material
- Glass
- Ambient Temperature - Minimum
- -40 Degrees F
- Color Selectable
- Not Selectable
- Standards
- DLC Listed
- Hazardous Location Rating
- Class I, Div 1, Group C, D, Class II, Div 1, Group E, F, G
- Series
- A-51(TM)
Description
5000K, Mounting Style Bracket, For Bulb Type Integrated LED, A-51(TM)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.