Hazardous LED Lighting Fixture
- Mfr # MLLED2CD5BU
- Zoro # G325015519
product price:Â
$
2,119.99
/ea
Free Shipping & Returns
Key Features
Maximum Fixture Wattage
28 W
IP Rating
IP66, IP67
Hazardous Location Rating
Class I, Div 2, Group A, B, C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1
For Bulb Type
Integrated LED
Color Selectable
Not Selectable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MLLED2CD5BU
- Zoro #
- G325015519
- UPC #
- 781381212366
- Country of Origin
- Mexico
- Item
- Hazardous LED Lighting Fixture
- Maximum Fixture Wattage
- 28 W
- IP Rating
- IP66, IP67
- Hazardous Location Rating
- Class I, Div 2, Group A, B, C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1
- For Bulb Type
- Integrated LED
- Color Selectable
- Not Selectable
- Lumen Selectable
- Not Selectable
- Housing Material
- Aluminum
- Lens Material
- Polycarbonate
- Color Rendering Index
- 70
- Temperature Code
- T4, T6
- Color Temperature
- 5000K
- Mounting Style
- Ceiling
- Lens Type
- Diffuser Lens
- Rated Life
- 200,000 hr
- Standards
- ABS, Dark Sky (IDA) Approved, DLC
- Series
- Mercmaster(TM)
- NEMA Enclosure Rating
- 3R, 4, 4X
- Ambient Temperature - Maximum
- 149 Degrees F
- Light Output
- 3,300 lm
- Ambient Temperature - Minimum
- -40 Degrees F
Dimensions
- Manufacturers Warranty Length
- 10 yr
- Overall Width
- 13 3/8 in
- Overall Height
- 6 1/8 in
Description
5000K, Mounting Style Ceiling, For Bulb Type Integrated LED, Mercmaster(TM)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.