Shop APPLETON ELECTRIC
See all product information
Create Account
Hazardous LED Lighting Fixture
- Mfr # VMV5LCD5BU
- Zoro # G125018352
product price:Â
$
1,094.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
Conduit
NEMA Enclosure Rating
3R, 4, 4X
Color Rendering Index
70
Hazardous Location Rating
Class I, Div 2, Group A, B, C, D, Class II, Div 1, Group E, F, G, Class II, Div 2, Group F, G
Standards
ABS, DLC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VMV5LCD5BU
- Zoro #
- G125018352
- UPC #
- 781381195256
- Country of Origin
- Mexico
- Item
- Hazardous LED Lighting Fixture
- Mounting Style
- Conduit
- NEMA Enclosure Rating
- 3R, 4, 4X
- Color Rendering Index
- 70
- Hazardous Location Rating
- Class I, Div 2, Group A, B, C, D, Class II, Div 1, Group E, F, G, Class II, Div 2, Group F, G
- Standards
- ABS, DLC
- Maximum Fixture Wattage
- 48 W
- Color Temperature
- 5000K
- Color Selectable
- Not Selectable
- Lumen Selectable
- Not Selectable
- IP Rating
- IP66, IP67
- Lens Material
- Polycarbonate
- Light Output
- 5,500 lm
- Ambient Temperature - Minimum
- -40 Degrees F
- Temperature Code
- T3, T6
- Rated Life
- 60,000 hr
- Ambient Temperature - Maximum
- 149 Degrees F
- Housing Material
- Aluminum
- Series
- Contender(TM)
- Lens Type
- Diffuser Lens
- For Bulb Type
- Integrated LED
Dimensions
- Overall Height
- 6 in
- Overall Width
- 11 5/8 in
- Manufacturers Warranty Length
- 10 yr
Description
5000K, Mounting Style Conduit, For Bulb Type Integrated LED, Contender(TM)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.