Shop APPLETON ELECTRIC
See all product information
Create Account
Hazardous LED Lighting Fixture
- Mfr # MLGL7CD5BU
- Zoro # G325014246
product price:Â
$
1,633.99
/ea
Free Shipping & Returns
Key Features
Lumen Selectable
Not Selectable
Temperature Code
T4A, T6
Maximum Fixture Wattage
65 W
Standards
ABS, Dark Sky (IDA) Approved, DLC
Lens Type
Diffuser Lens
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MLGL7CD5BU
- Zoro #
- G325014246
- UPC #
- 781381172394
- Country of Origin
- Mexico
- Item
- Hazardous LED Lighting Fixture
- Lumen Selectable
- Not Selectable
- Temperature Code
- T4A, T6
- Maximum Fixture Wattage
- 65 W
- Standards
- ABS, Dark Sky (IDA) Approved, DLC
- Lens Type
- Diffuser Lens
- Color Selectable
- Not Selectable
- Ambient Temperature - Maximum
- 149 Degrees F
- Color Rendering Index
- 70
- IP Rating
- IP66, IP67
- Ambient Temperature - Minimum
- -40 Degrees F
- Voltage
- 120/277V AC
- Housing Material
- Aluminum
- Lens Material
- Polycarbonate
- Series
- Mercmaster(TM)
- Color Temperature
- 5000K
- Hazardous Location Rating
- Class I, Div 2, Group A, B, C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1
- Light Output
- 7,500 lm
- NEMA Enclosure Rating
- 3R, 4, 4X
- For Bulb Type
- Integrated LED
Dimensions
- Manufacturers Warranty Length
- 10 yr
- Overall Height
- 7 1/2 in
- Overall Width
- 14 3/4 in
Description
5000K, For Bulb Type Integrated LED, Mercmaster(TM)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.