Shop APPLETON ELECTRIC
See all product information
Create Account
Hazardous LED Lighting Fixture
- Mfr # GLOLED5QZBU
- Zoro # G825016481
product price:Â
$
1,218.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Aluminum
Lumen Selectable
Selectable
Overall Width
7 1/2 in
For Bulb Type
Integrated LED
Ambient Temperature - Maximum
131 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GLOLED5QZBU
- Zoro #
- G825016481
- UPC #
- 781381684613
- Country of Origin
- China
- Item
- Hazardous LED Lighting Fixture
- Housing Material
- Aluminum
- Lumen Selectable
- Selectable
- For Bulb Type
- Integrated LED
- Ambient Temperature - Maximum
- 131 Degrees F
- Light Output
- 3,500 lm, 5,000 lm
- Maximum Fixture Wattage
- 38 W
- Mounting Style
- Ceiling, Wall
- Ambient Temperature - Minimum
- -40 Degrees F
- Color Rendering Index
- 70
- Dimmable
- Yes
- Standards
- cETLus Certified, CSA C22.2 No. 0:20, CSA C22.2 No. 250.0:21, CSA C22.2 No. 250.13:23, CSA C22.2 No. 94.2:20, UL 1598, UL 50E, UL 844, UL 8750
- Series
- Glomaster LED
- Rated Life
- 60,000 hr
- Voltage
- 120/277V AC
- Color Selectable
- Selectable
- Color Temperature
- 3000K, 4000K, 5000K
Dimensions
- Overall Width
- 7 1/2 in
- Manufacturers Warranty Length
- 5 yr
Description
3000K, 4000K, 5000K, Mounting Style Ceiling, Wall, For Bulb Type Integrated LED, Dimmable Yes, Glomaster LED
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.