Shop APPLETON ELECTRIC
See all product information
Create Account
Hazardous LED Lighting Fixture
- Mfr # VMV4LCD5BU
- Zoro # G925015971
product price:Â
$
1,155.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
Conduit
Color Selectable
Not Selectable
Ambient Temperature - Maximum
149 Degrees F
Hazardous Location Rating
Class I, Div 2, Group A, B, C, D, Class II, Div 1, Group E, F, G, Class II, Div 2, Group F, G
Temperature Code
T3, T6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VMV4LCD5BU
- Zoro #
- G925015971
- UPC #
- 781381195348
- Country of Origin
- Mexico
- Item
- Hazardous LED Lighting Fixture
- Mounting Style
- Conduit
- Color Selectable
- Not Selectable
- Ambient Temperature - Maximum
- 149 Degrees F
- Hazardous Location Rating
- Class I, Div 2, Group A, B, C, D, Class II, Div 1, Group E, F, G, Class II, Div 2, Group F, G
- Temperature Code
- T3, T6
- Maximum Fixture Wattage
- 38 W
- Lumen Selectable
- Not Selectable
- Color Temperature
- 5000K
- Standards
- ABS, DLC
- IP Rating
- IP66, IP67
- Series
- Contender(TM)
- Lens Material
- Polycarbonate
- Ambient Temperature - Minimum
- -40 Degrees F
- Rated Life
- 60,000 hr
- Color Rendering Index
- 70
- Light Output
- 4,400 lm
- NEMA Enclosure Rating
- 3R, 4, 4X
- Lens Type
- Diffuser Lens
- Housing Material
- Aluminum
- For Bulb Type
- Integrated LED
Dimensions
- Overall Width
- 11 5/8 in
- Overall Height
- 6 in
- Manufacturers Warranty Length
- 10 yr
Description
5000K, Mounting Style Conduit, For Bulb Type Integrated LED, Contender(TM)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.