Shop APPLETON ELECTRIC
See all product information
Create Account
Hazardous LED Lighting Fixture
- Mfr # MLLED4CD5BU
- Zoro # G125017980
product price:Â
$
1,023.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Aluminum
Color Temperature
5000K
Overall Height
6 1/8 in
Color Selectable
Not Selectable
Maximum Fixture Wattage
48 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MLLED4CD5BU
- Zoro #
- G125017980
- UPC #
- 781381114752
- Country of Origin
- Mexico
- Item
- Hazardous LED Lighting Fixture
- Housing Material
- Aluminum
- Color Temperature
- 5000K
- Color Selectable
- Not Selectable
- Maximum Fixture Wattage
- 48 W
- Hazardous Location Rating
- Class I, Div 2, Group A, B, C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1
- IP Rating
- IP66, IP67
- Light Output
- 5,500 lm
- NEMA Enclosure Rating
- 3R, 4, 4X
- Lens Type
- Diffuser Lens
- For Bulb Type
- Integrated LED
- Color Rendering Index
- 70
- Standards
- ABS, Dark Sky (IDA) Approved, DLC
- Mounting Style
- Ceiling
- Rated Life
- 200,000 hr
- Temperature Code
- T4, T6
- Ambient Temperature - Minimum
- -40 Degrees F
- Lens Material
- Polycarbonate
- Ambient Temperature - Maximum
- 149 Degrees F
- Series
- Mercmaster(TM)
- Lumen Selectable
- Not Selectable
Dimensions
- Overall Height
- 6 1/8 in
- Overall Width
- 13 3/8 in
- Manufacturers Warranty Length
- 10 yr
Description
5000K, Mounting Style Ceiling, For Bulb Type Integrated LED, Mercmaster(TM)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.