Hazardous LED Lighting Fixture
- Mfr # MLLED7CD5BU
- Zoro # G725015768
product price:Â
$
2,706.99
/ea
Free Shipping & Returns
Key Features
Lens Type
Diffuser Lens
Color Temperature
5000K
NEMA Enclosure Rating
3R, 4, 4X
Standards
ABS, Dark Sky (IDA) Approved, DLC
Series
Mercmaster(TM)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MLLED7CD5BU
- Zoro #
- G725015768
- UPC #
- 781381644648
- Country of Origin
- Mexico
- Item
- Hazardous LED Lighting Fixture
- Lens Type
- Diffuser Lens
- Color Temperature
- 5000K
- NEMA Enclosure Rating
- 3R, 4, 4X
- Standards
- ABS, Dark Sky (IDA) Approved, DLC
- Series
- Mercmaster(TM)
- Lumen Selectable
- Not Selectable
- IP Rating
- IP66, IP67
- Rated Life
- 200,000 hr
- Color Rendering Index
- 70
- Ambient Temperature - Maximum
- 149 Degrees F
- Ambient Temperature - Minimum
- -40 Degrees F
- Maximum Fixture Wattage
- 56 W
- Lens Material
- Polycarbonate
- Light Output
- 7,460 lm
- For Bulb Type
- Integrated LED
- Mounting Style
- Ceiling
- Hazardous Location Rating
- Class I, Div 2, Group A, B, C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1
- Housing Material
- Aluminum
- Color Selectable
- Not Selectable
- Temperature Code
- T4, T6
Dimensions
- Overall Width
- 13 3/8 in
- Manufacturers Warranty Length
- 10 yr
- Overall Height
- 6 1/8 in
Description
5000K, Mounting Style Ceiling, For Bulb Type Integrated LED, Mercmaster(TM)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.