Hazardous LED Lighting Fixture
- Mfr # MLLED4CD5BUH
- Zoro # G625015837
product price:Â
$
2,269.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
Ceiling
Light Output
5,500 lm
Lens Type
Diffuser Lens
Lumen Selectable
Not Selectable
Hazardous Location Rating
Class I, Div 2, Group A, B, C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MLLED4CD5BUH
- Zoro #
- G625015837
- UPC #
- 781381228084
- Country of Origin
- Mexico
- Item
- Hazardous LED Lighting Fixture
- Mounting Style
- Ceiling
- Light Output
- 5,500 lm
- Lens Type
- Diffuser Lens
- Lumen Selectable
- Not Selectable
- Hazardous Location Rating
- Class I, Div 2, Group A, B, C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1
- NEMA Enclosure Rating
- 3R, 4, 4X
- Standards
- ABS, Dark Sky (IDA) Approved, DLC
- Color Rendering Index
- 70
- Ambient Temperature - Maximum
- 131 Degrees F
- Color Temperature
- 5000K
- Color Selectable
- Not Selectable
- IP Rating
- IP66, IP67
- Housing Material
- Aluminum
- Maximum Fixture Wattage
- 48 W
- For Bulb Type
- Integrated LED
- Rated Life
- 200,000 hr
- Series
- Mercmaster(TM)
- Temperature Code
- T4, T6
- Ambient Temperature - Minimum
- -4 Degrees F
- Lens Material
- Polycarbonate
Dimensions
- Overall Width
- 13 3/8 in
- Overall Height
- 6 1/8 in
- Manufacturers Warranty Length
- 10 yr
Description
5000K, Mounting Style Ceiling, For Bulb Type Integrated LED, Mercmaster(TM)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.