Hazardous LED Lighting Fixture
- Mfr # MLGL3CD5BU
- Zoro # G425017499
product price:Â
$
1,244.99
/ea
Free Shipping & Returns
Key Features
Color Rendering Index
70
Overall Width
14 3/4 in
Color Selectable
Not Selectable
Standards
ABS, Dark Sky (IDA) Approved, DLC
NEMA Enclosure Rating
3R, 4, 4X
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MLGL3CD5BU
- Zoro #
- G425017499
- UPC #
- 781381193573
- Country of Origin
- Mexico
- Item
- Hazardous LED Lighting Fixture
- Color Rendering Index
- 70
- Color Selectable
- Not Selectable
- Standards
- ABS, Dark Sky (IDA) Approved, DLC
- NEMA Enclosure Rating
- 3R, 4, 4X
- For Bulb Type
- Integrated LED
- Maximum Fixture Wattage
- 37 W
- Series
- Mercmaster(TM)
- Housing Material
- Aluminum
- Hazardous Location Rating
- Class I, Div 2, Group A, B, C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1
- Light Output
- 4,000 lm
- Lumen Selectable
- Not Selectable
- Lens Material
- Polycarbonate
- Ambient Temperature - Minimum
- -40 Degrees F
- Lens Type
- Diffuser Lens
- Ambient Temperature - Maximum
- 149 Degrees F
- IP Rating
- IP66, IP67
- Temperature Code
- T4A, T6
- Color Temperature
- 5000K
- Voltage
- 120/277V AC
Dimensions
- Overall Width
- 14 3/4 in
- Manufacturers Warranty Length
- 10 yr
- Overall Height
- 7 1/2 in
Description
5000K, For Bulb Type Integrated LED, Mercmaster(TM)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.